Shop All Automotive Horns & Accessories
Fiamm
Low Tone Horn, Electric, 5" L
Mfr # 51905
Zoro # G7470130
original price:
$29.85
9% off
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Product Information
- Brand Fiamm
- MFR # 51905
- Zoro # G7470130
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Width | 3 9/32 in |
Overall Height | 4 3/16 in |
Overall Length | 3 17/32 in |
Overall Diameter | 5 in |
Description
Low Tone Horn, Electric, Length (In.) 5, Width (In.) 4, Height (In.) 3-1/2, Dia. (In.) 5, Material Plastic, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 105 @ 1 meter, 6 Amps, Voltage 12VDC, For Use With Boat, Marine Applications, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Stainless Steel Grill Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE TACO Surface Mount LED Side Navigation Light Set - 1-3/4" (F38-6610D)
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50002)
- A & I PRODUCTS Pin, Top Link, Cat II 6.8" x1" x1" (A-TLP005)
- CURT Replacement Jack Top-Wind Handle, Packaged (28944)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- FIAMM Dual Trumpet Horn, Electric, 18" L (75550)
- FIAMM High Tone Disc Horn, Electric, 5" L (52220)
- FIAMM Air Horn Installation Kit, Universal, 3" L (O8730)
- FIAMM Portable Horn, Air, 1" L (2911223)
- MARINCO 12V Miniblast Compact Single Horn With Black Cover (10098)
- Fiamm Automotive Electrical