Shop All Automotive Horns & Accessories
Fiamm
Low Tone Disc Horn, Electric, 5" L
Mfr # 52230
Zoro # G7470200
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 2 1/4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Product Information
- Brand Fiamm
- MFR # 52230
- Zoro # G7470200
- Country of Origin India
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Width | 3 1/2 in |
Overall Length | 5 in |
Overall Height | 2 1/4 in |
Description
Low Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 5 Amps, Voltage 12VDC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes L-Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap32 (AP32)
- STRYBUC Strybuc 811P Center Mount Operator #811 - Each (811P)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA2666)
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- FIAMM Horn Replacement Kit, Air, 3" L (21323)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- FIAMM Horn, Air, 6" L (62420)
- FIAMM Portable Horn, Air, 3" L (6580823)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- WOLO Dual Trumpet Horn, Electric, 8 In W, 125 dB (125)
- Fiamm Automotive Horns & Accessories