Shop All Automotive Horns & Accessories
Fiamm
Horn Compressor Kit, Air, 17" L
Mfr # 63230
Zoro # G7470368
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 17 in
- Width (In.) 7 in
- Height (In.) 4 in
- Dia. (In.) 4 in
Product Information
- Brand Fiamm
- MFR # 63230
- Zoro # G7470368
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 17 in |
Width (In.) | 7 in |
Height (In.) | 4 in |
Dia. (In.) | 4 in |
Overall Width | 7 1/4 in |
Overall Height | 4 in |
Overall Length | 17 in |
Overall Diameter | 4 in |
Description
Horn Compressor Kit, Air, Length (In.) 17, Width (In.) 7, Height (In.) 4, Dia. (In.) 4, Material Stainless Steel, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 122 @ 1 meter, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Vinyl Tubing, Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Top Wind Swivel Jack w/Bracket, 15" (91225)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- K&N Cabin Air Filter, Vf2065 (VF2065)
- WIX FILTERS Plastic In-Line Fuel W/3/8 Inlet & Outl Fuel Filter, 33003 (33003)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52235)
- FIAMM High Tone Horn, Electric, 16" L (75540)
- FIAMM Portable Horn Refill, Air, 3" L (2000821)
- FIAMM High Tone Horn, Electric, 9" L (72002)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- Fiamm Automotive Electrical