Shop All Automotive Horns & Accessories
Fiamm
High Tone Horn, Electric, 9" L
Mfr # 72002
Zoro # G7470480
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 9 in
- Width (In.) 6 in
- Height (In.) 4 in
- Dia. (In.) 7 in
Product Information
- Brand Fiamm
- MFR # 72002
- Zoro # G7470480
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 9 in |
Width (In.) | 6 in |
Height (In.) | 4 in |
Dia. (In.) | 7 in |
Overall Height | 3 1/2 in |
Overall Length | 9 1/4 in |
Overall Width | 6 5/8 in |
Overall Diameter | 7 in |
Description
High Tone Horn, Electric, Length (In.) 9, Width (In.) 6, Height (In.) 4, Dia. (In.) 7, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 125 @ 1 meter, 6 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A70 (A70)
- WEATHERTECH No Drill Mud Flaps, Black, 110050-120050 (110050-120050)
- TH MARINE Light-Courtesy 4 Led White, #LED-34185-DP (LED-34185-DP)
- SUR&R Line Splicer, For #10 Size Hose, Aluminum (AC371010)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- FIAMM Low Tone Compact Horn, Electric, 3" L (72112)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52235)
- FIAMM Dual Round Horn Kit, Air, 25" L (64020)
- FIAMM High Tone Compact Horn, Electric, 3" L (72102)
- FIAMM Air Horn Valve, Universal, 3" L (O8700)
- WOLO Marine Air Horn, Electric, 9-1/2in L, 24VDC (160-24)
- Fiamm Automotive Electrical