Shop All Automotive Horns & Accessories
Fiamm
High Tone Disc Horn, Electric, 5" L
Mfr # 52240
Zoro # G7470359
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 2 1/4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Product Information
- Brand Fiamm
- MFR # 52240
- Zoro # G7470359
- Country of Origin India
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Height | 2 1/4 in |
Overall Diameter | 5 in |
Overall Width | 3 1/2 in |
Overall Length | 5 in |
Description
High Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 3 Amps, Voltage 24 DC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes L-Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING BRACKET-LICENSE LAMP MOUNT (43040)
- RAPTOR 07-18 JEEP JK ADJUSTABLE SWAY BAR LINK KIT 0-6 IN. LIFT (170107-420200)
- BUYERS PRODUCTS Hitch-Mounted Poly Cargo Carrier (1707020)
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- FIAMM Air Horn Valve, Universal, 3" L (O8700)
- FIAMM Industrial Disc Horn, Electric, 5" L (73600)
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- FIAMM Air Horn Relay, Electric, 1" L (O8120)
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- FIAMM High Tone Compact Horn, Electric, 3" L (72102)
- WOLO Air Horn Compressor (400-C)
- Fiamm Automotive Horns & Accessories