Shop All Automotive Horns & Accessories
Fiamm
High Tone Compact Horn, Electric, 3" L
Mfr # 72102
Zoro # G7470508
original price:
$19.99
5% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 3 in
- Width (In.) 4 in
- Height (In.) 4 in
- Dia. (In.) 4 in
Product Information
- Brand Fiamm
- MFR # 72102
- Zoro # G7470508
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 4 in |
Height (In.) | 4 in |
Dia. (In.) | 4 in |
Overall Diameter | 4 in |
Overall Length | 3 7/8 in |
Overall Width | 3 3/4 in |
Overall Height | 3 1/4 in |
Description
High Tone Compact Horn, Electric, Length (In.) 3, Width (In.) 4, Height (In.) 4, Dia. (In.) 4, Material Plastic, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 130 @ 1 meter, 6 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3 in. Lx1 in. dia. (BF46007)
- PURFLUX Oil Filter, Ls149 (LS149)
- FOUR SEASONS Fitting-Retro 16Mm X Retrofit Compnt, 59986 (59986)
- RULE Pump, Marine Sump (A53D)
- FIAMM Low Tone Horn, Electric, 18" L (75530)
- FIAMM Low Tone Horn, Electric, 5" L (51902)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52250)
- FIAMM High Tone Disc Horn, Electric, 5" L (52220)
- FIAMM Dual Trumpet Horn Kit, Air, 7-1/2" L (66020)
- FIAMM Portable Horn, Air, 3" L (6580823)
- WOLO SIBERIAN EXPRESS ABS AIR HORN (847)
- Fiamm Automotive Horns & Accessories