Shop All Home & Office Phones
Fhf
Weatherproof Telephone, Yellow
Mfr # 1126450190
Zoro # G104261137
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Lines 1
- Mount (Type) Wall
- Volume Control Yes
- Includes Instruction Manual, Mounting Hardware, Telephone
Product Information
- Brand Fhf
- MFR # 1126450190
- Zoro # G104261137
- Country of Origin Germany
- Category Home & Office Phones
Details
Item | Weatherproof Industrial Telephone |
Color | Yellow |
Number of Lines | 1 |
Mount (Type) | Wall |
Volume Control | Yes |
Includes | Instruction Manual, Mounting Hardware, Telephone |
Ringer | Door Open 90db/Door Closed 65db |
Requires | Cat3 or Cat5 Wiring Connection To Telephone System |
Includes Mounting Hardware | Yes |
Description
Weatherproof Industrial Telephone, Volume Control Yes, Number of Lines 1, Mounting Location Wall, Includes Mounting Hardware Yes, Color Yellow, Includes Instruction Manual, Mounting Hardware, Telephone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light BUTTON TOP Battery (EBLI-18650C20-BT_SOLAR)
- 3M PELTOR LiteCom FRS Headset MT53H7A4602-NA (MT53H7A4602-NA)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR022-003)
- HUBBELL GAI-TRONICS Isolation Barrier Unit, Gray (263-000)
- GUARDIAN TELECOM Correctional Telephone, Curly Cord Gray (CIT-40)
- NEC SL1100 SL2100 Sl2100 IP Self-Labeling Telephone BK (BE117453)
- BLUE DONUTS Slimline Red Colored Phone For Wall Or Desk With Memory (BD3496711)
- LUTRON Telephone Jack, Single, Midnight (SC-PJ-MN)
- CETIS TeleMatrix 1L Trimline Black (691191)
- MITEL Mitel Mivoice 6940 Iph Phone. Not Eligible For Mitel Rebates Or (50006770)
- Fhf Home & Office Phones