Shop All Corded Speakers
Fhf
Star2500 Loudspeaker Ex Zone 1, 25W, UL
Mfr # 12383801
Zoro # G3515757
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 25 W
- Sensitivity (dB) 119 dB
- Color Black
- Woofer Composition Plastic UV-Resistant
Product Information
- Brand Fhf
- MFR # 12383801
- Zoro # G3515757
- Country of Origin Unknown
- Category Corded Speakers
Dimensions
Overall Length (In.) | 11-1/3 in |
Overall Height (In.) | 8-2/3 in |
Overall Width (In.) | 8-2/3 in |
Details
Enclosure Color | Black |
Item | Loudspeaker |
Max. Wattage | 25 W |
Sensitivity (dB) | 119 dB |
Color | Black |
Woofer Composition | Plastic UV-Resistant |
Tweeter Composition | Plastic UV-Resistant |
Enclosure Material | Plastic UV-Resistant |
Type | Explosionproof |
Frequency Response | 230 Hz to 10 kHz |
Weight (Lbs.) | 8 lb |
Includes | Instruction Manual, Loudspeaker, Mounting Bracket, Screws |
Watt (RMS) | 1 W, 2 W, 4 W, 8 W, 12.5 W, 25 W |
For Use With | 100V DC Power Supplies |
Description
Loudspeaker, Explosionproof, Overall Height (In.) 8 2/3 in, Overall Width (In.) 8 2/3 in, Overall Length (In.) 11 1/3 in, Enclosure Color Black, Enclosure Material Plastic UV-Resistant, Tweeter Composition Plastic UV-Resistant, Woofer Composition Plastic UV-Resistant, 1 W, 2 W, 4 W, 8 W, 12.5 W, 25 W Watt (RMS), Max. Wattage 25 W, Sensitivity (dB) 119 dB, Frequency Response 230Hz - 10kHz, Weight (Lbs.) 8 lb, For Use With 100V DC Power Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Lithium (BR) Dantona Emergency Lighting Battery (CUSTOM-107)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack (ML18-12F2MP23)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- PYLE 1'' Heavy Duty Titanium Super Tweeter (PDBT28)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- BIC AMERICA Indoor/Outdoor 125W 2-Way 5.25" Speakers with Keyholes (Black) (ADATTO DV52SI)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- ROCKFORD 12 in. 4 OHM DVC Subwoofer (P3D4-12)
- PYLE Dual 6.5" Bluetooth Ceiling / Wall Speak (PDICBT652RD)
- Fhf Corded Speakers