Shop All Vacuum Gauges
Festo
Vacuum Gauge VAM-40-V1/0-R1/8-EN
Mfr # VAM-40-V1/0-R1/8-EN
Zoro # G702725161
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VAM-40-V1/0-R1/8-EN
- Zoro # G702725161
- Country of Origin Poland
- Category Vacuum Gauges
Description
Vacuum Gauge Vam-40-V1/0-R1/8-En With Display Unit In Bar. Nominal Size Of Pressure Gauge=40, Position Of Connection=Rear Side Central, Based On The Standard=Din En 837-1, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L1000#-)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- ACURITE Digital Thermometer, 4-13/16" H, 3-1/2" W, -40 to 158 Deg. (00611A4)
- FLUKE Rigid Backprobe Pin Set (2149102)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- TESTO Vacuum Gauge, Digital, 2 x 1/4" SAE (0560 5522 01)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (45-1082AS 02L VAC)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- Festo Vacuum Gauges