Shop All Air Cylinders
Festo
Twin-Piston Cylinder DPZ-25-100-P-A-S2
Mfr # DPZ-25-100-P-A-S2
Zoro # G402747289
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DPZ-25-100-P-A-S2
- Zoro # G402747289
- Country of Origin Germany
- Category Air Cylinders
Description
Twin-Piston Cylinder Dpz-25-100-P-A-S2 With Two Parallel Piston Rods, For Proximity Sensing, With Elastic Cushioning Rings In End Positions. Stroke=100 Mm, Adjustable End-Position Range/Length=10 Mm, Piston Diameter=25 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-10-P-A (DSNU-20-10-P-A)
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- FESTO Push-In Bulkhead Connector QSS-6-F (QSS-6-F)
- LINCOLN Grease Tube Assembly (271882)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- FESTO Stopper Cylinder DFSP-32-25-S-PA (DFSP-32-25-S-PA)
- FESTO Compact Cylinder ADVUL-16-20-P-A (ADVUL-16-20-P-A)
- FESTO Compact Cylinder ADVUL-20-20-P-A (ADVUL-20-20-P-A)
- FESTO Standards-Based Cylinder DSNU-16-150-PPV-A (DSNU-16-150-PPV-A)
- FESTO Compact Cylinder ADN-63-15-I-P-A (ADN-63-15-I-P-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEC1)
- Festo Air Cylinders