Shop All Cylinder Mounting Hardware
Festo
Trunnion Mounting Kit DAMT-V1-100-A
Mfr # DAMT-V1-100-A
Zoro # G902740650
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DAMT-V1-100-A
- Zoro # G902740650
- Country of Origin India
- Category Cylinder Mounting Hardware
Description
Trunnion Mounting Kit Damt-V1-100-A Size=100, Conforms To Standard=Iso 15552 (Previously Also Vdma 24652, Iso 6431, Nf E49 003.1, Uni 10290), Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=2094,8 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- MARTIN SPROCKET & GEAR Spk Roller Qd Dbl B, D60E45 (D60E45)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- FESTO Rod Clevis SG-M4 (SG-M4)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- FESTO Clevis Foot LBG-50 (LBG-50)
- FESTO Swivel Mounting WBN-32 (WBN-32)
- FESTO Coupling Piece KSZ-M12X1, 25 (KSZ-M12X1,25)
- FESTO Swivel Flange SNC-32 (SNC-32)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- Festo Pneumatic System Components