Shop All Air Cylinders
Festo
Toothed Belt Axis EGC-70-500-TB-KF-0H-GK
Mfr # EGC-70-500-TB-KF-0H-GK
Zoro # G402729865
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # EGC-70-500-TB-KF-0H-GK
- Zoro # G402729865
- Country of Origin Germany
- Category Air Cylinders
Description
Toothed Belt Axis Egc-70-500-Tb-Kf-0H-Gk With Recirculating Ball Bearing Guide Effective Diameter Of Drive Pinion=24,83 Mm, Working Stroke=500 Mm, Size=70, Stroke Reserve=0 Mm, Toothed-Belt Stretch=0,08 %
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507M)
- PIX PIX 165L075, Standard Timing Belt, L, 3/4 X 16-1/2, T44, Trapezoidal (165L075)
- MEGADYNE HTB Timing G BELT T-BELTS (640-8M-36)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3312T)
- FESTO Standards-Based Cylinder DSNU-16-25-PPV-A (DSNU-16-25-PPV-A)
- FESTO Round Cylinder DSNU-1"-6"-PPV-A (DSNU-1"-6"-PPV-A)
- FESTO Shock Absorber YSRW-5-8 (YSRW-5-8)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- FESTO Standards-Based Cylinder DSNU-25-50-PPS-A (DSNU-25-50-PPS-A)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- Festo Air Cylinders