Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-50-PPV-A
Mfr # DSNU-25-50-PPV-A
Zoro # G602740950
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-25-50-PPV-A
- Zoro # G602740950
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-50-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=50 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADLEY HORNS For Use With Air Horn, Direct Drive, 110 To 135 Pounds Per Square Inch, 1/6 Horsepower, 12 Volt DC (H00850D)
- BESTORQ Hustler 933424 FASTRAK (Deck 48" Side Discharge, S/N 121355EX) Zero Turn Mower Replacement Belt (B140LG)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 9 # of Teeth (80BS09H X 1)
- NUMATICS Clamp, Series 651 (P651AT504958001)
- FESTO Short-Stroke Cylinder ADVC-50-10-I-P-A (ADVC-50-10-I-P-A)
- FESTO Round Cylinder DSNU-S-25-100-PPS-A (DSNU-S-25-100-PPS-A)
- FESTO Standards-Based Cylinder DSBC-32-100-PPSA-N3 (DSBC-32-100-PPSA-N3)
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- FESTO Standards-Based Cylinder DSNU-16-50-PPV-A (DSNU-16-50-PPV-A)
- FESTO Compact Cylinder ADVU-20-20-P-A (ADVU-20-20-P-A)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- Festo Air Cylinders