Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-40-PPV-A
Mfr # DSNU-25-40-PPV-A
Zoro # G302740823
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-25-40-PPV-A
- Zoro # G302740823
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-40-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=40 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- SKF NBR, double lip, Wave oil seal (7465)
- GATES Tri-Power Belts, BX140 (BX140)
- FESTO Compact Cylinder ADVU-25-5-A-P-A (ADVU-25-5-A-P-A)
- FESTO Compact Cylinder ADN-32-25-A-P-A (ADN-32-25-A-P-A)
- FESTO Clamping Module EV-16-4 (EV-16-4)
- FESTO Standards-Based Cylinder ESNU-8-25-P-A (ESNU-8-25-P-A)
- FESTO Compact Cylinder ADN-16-30-I-P-A (ADN-16-30-I-P-A)
- FESTO Flat Cylinder EZH-1, 5/6, 5-10 (EZH-1,5/6,5-10)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting (5VKY5)
- Festo Air Cylinders