Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-300-PPV-A
Mfr # DSNU-25-300-PPV-A
Zoro # G002740932
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-25-300-PPV-A
- Zoro # G002740932
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-300-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=300 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B136, V-Belt 5/8 X 139 (B136)
- CHICAGO RAWHIDE Small Bore Seals, #7624 (7624)
- AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJA12)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41742)
- FESTO Toothed Belt Axis EGC-70-400-TB-KF-0H-GK (EGC-70-400-TB-KF-0H-GK)
- FESTO Moment Compensator DARD-L1-40-S (DARD-L1-40-S)
- FESTO Standards-Based Cylinder ESNU-16-10-P-A (ESNU-16-10-P-A)
- FESTO Compact Cylinder ADN-20-15-A-P-A (ADN-20-15-A-P-A)
- FESTO Clamping Module EV-16-4 (EV-16-4)
- FESTO Guided Drive DFM-32-125-P-A-KF (DFM-32-125-P-A-KF)
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting (2W493)
- Festo Air Cylinders