Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-50-P-A
Mfr # DSNU-20-50-P-A
Zoro # G302739377
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-20-50-P-A
- Zoro # G302739377
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-50-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=50 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP HOD Handle On Demand (HOD-SINGLE)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- FESTO Short-Stroke Cylinder AEVC-50-10-I-P (AEVC-50-10-I-P)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 13.95 inch OD (2B136SK)
- FESTO Compact Cylinder ADVU-20-30-P-A (ADVU-20-30-P-A)
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- FESTO Compact Cylinder DPDM-10-10-PA (DPDM-10-10-PA)
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- FESTO Standards-Based Cylinder DSBC-40-160-PPSA-N3 (DSBC-40-160-PPSA-N3)
- FESTO Standards-Based Cylinder DSBC-80-250-PPVA-N3 (DSBC-80-250-PPVA-N3)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (4MU49)
- Festo Pneumatic System Components