Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-40-P-A
Mfr # DSNU-20-40-P-A
Zoro # G502739337
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-20-40-P-A
- Zoro # G502739337
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-40-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=40 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR18S (GR18S)
- BALDOR-RELIANCE Brake Unit Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T)
- COILHOSE PNEUMATICS FLEX HOSE SWIVEL 3/16" X 1/4" MPT (AMPR316-5B-B)
- FESTO Short-Stroke Cylinder ADVC-32-25-I-P (ADVC-32-25-I-P)
- FESTO Round Cylinder DSNU-32-125-PPS-A (DSNU-32-125-PPS-A)
- FESTO Compact Cylinder ADVU-50-25-P-A (ADVU-50-25-P-A)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- FESTO Compact Cylinder ADVU-32-5-A-P-A (ADVU-32-5-A-P-A)
- FESTO Compact Cylinder ADN-50-30-A-P-A (ADN-50-30-A-P-A)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB125-0400)
- Festo Pneumatic System Components