Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-25-PPV-A
Mfr # DSNU-20-25-PPV-A
Zoro # G702742915
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-20-25-PPV-A
- Zoro # G702742915
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-25-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=25 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- GOODMAN B13400252S 208/230V 1/6 Hp (B13400252S)
- DAYTON Motor Mounting Base (2M513)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- FESTO Standards-Based Cylinder DSNU-20-30-PPV-A (DSNU-20-30-PPV-A)
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- FESTO Guided Drive DFM-50-100-P-A-KF (DFM-50-100-P-A-KF)
- FESTO Round Cylinder DSNU-32-100-P-A (DSNU-32-100-P-A)
- FESTO Shock Absorber DYSW-7-10-Y1F (DYSW-7-10-Y1F)
- FESTO Standards-Based Cylinder DSBC-100-125-PPVA-N3 (DSBC-100-125-PPVA-N3)
- FESTO Compact Cylinder ADVU-40-15-A-P-A (ADVU-40-15-A-P-A)
- Festo Pneumatic System Components