Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-200-PPV-A
Mfr # DSNU-20-200-PPV-A
Zoro # G102740306
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-20-200-PPV-A
- Zoro # G102740306
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-200-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=200 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP58 Super Blue Ribbon V-Belt (AP58)
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2187)
- BROWNING Interchange General Units, #VF2S224 (VF2S224)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RS JEM)
- FESTO Standards-Based Cylinder DSNU-25-500-PPS-A (DSNU-25-500-PPS-A)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- FESTO Compact Cylinder ADN-16-30-I-P-A (ADN-16-30-I-P-A)
- FESTO Standards-Based Cylinder DSBC-63-125-PPVA-N3 (DSBC-63-125-PPVA-N3)
- FESTO Guided Drive DFM-63-160-P-A-GF (DFM-63-160-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (6CZY1)
- Festo Air Cylinders