Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-50-P-A
Mfr # DSNU-16-50-P-A
Zoro # G302739278
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-16-50-P-A
- Zoro # G302739278
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-50-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=50 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19111115)
- FESTO Standards-Based Cylinder DNC-63-200-PPV-A (DNC-63-200-PPV-A)
- FESTO Compact Cylinder ADVU-40-25-P-A (ADVU-40-25-P-A)
- FESTO Standards-Based Cylinder DNC-50-300-PPV-A (DNC-50-300-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-50-PPV-A (DSNU-16-50-PPV-A)
- FESTO Compact Cylinder ADN-40-80-I-PPS-A (ADN-40-80-I-PPS-A)
- FESTO Guided Drive DFM-50-50-P-A-GF (DFM-50-50-P-A-GF)
- ALPHA TECHNOLOGIES Aignep USA MP2 Det Clevis Mount Kit 2" Bore NFPA Cylinder (MP2200)
- Festo Pneumatic System Components