Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-200-P-A
Mfr # DSNU-16-200-P-A
Zoro # G302739483
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-16-200-P-A
- Zoro # G302739483
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-200-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=200 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 100 x 120 x 10 mm., TCV, Fluoro Rubber (10012010TCV)
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 3/4-16, Strt (2242-8-8s)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707002-0404)
- FESTO Compact Cylinder ADNGF-32-15-P-A (ADNGF-32-15-P-A)
- FESTO Moment Compensator DARD-L1-40-S (DARD-L1-40-S)
- FESTO Standards-Based Cylinder DNC-63-80-PPV-A (DNC-63-80-PPV-A)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- FESTO Guided Drive DFM-50-100-P-A-KF (DFM-50-100-P-A-KF)
- FESTO Compact Cylinder ADVU-25-25-A-P-A (ADVU-25-25-A-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VKX4)
- Festo Air Cylinders