Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-150-PPV-A
Mfr # DSNU-16-150-PPV-A
Zoro # G502740272
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-16-150-PPV-A
- Zoro # G502740272
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-150-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=150 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL COUPLER QUICK HIGH SIDE MANUAL (ME82834-E)
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2BK50H)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA RE41810, Return Line, 10 micron (ZX-RE41810)
- FESTO Round Cylinder DSNU-63-160-P-A (DSNU-63-160-P-A)
- FESTO Standards-Based Cylinder DSNU-20-60-PPV-A (DSNU-20-60-PPV-A)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- FESTO Clamping Module EV-40-5 (EV-40-5)
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- FESTO Standards-Based Cylinder DSBC-32-100-PPSA-N3 (DSBC-32-100-PPSA-N3)
- FESTO Compact Cylinder ADVU-25-25-A-P-A (ADVU-25-25-A-P-A)
- Festo Pneumatic System Components