Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-12-60-P-A
Mfr # DSNU-12-60-P-A
Zoro # G302740434
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-12-60-P-A
- Zoro # G302740434
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-12-60-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=60 Mm, Piston Diameter=12 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE TPHU-S2-207R (070815 TPHU-S2-207R)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1140 rpm (056T11G15531)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- FESTO Round Cylinder DSNU-S-25-50-P-A (DSNU-S-25-50-P-A)
- FESTO Round Cylinder DSNU-32-50-P-A (DSNU-32-50-P-A)
- FESTO Guided Drive DFM-32-200-P-A-GF (DFM-32-200-P-A-GF)
- FESTO Clamping Module EV-12-3 (EV-12-3)
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- FESTO Guided Drive DFM-25-40-P-A-KF (DFM-25-40-P-A-KF)
- FESTO Standards-Based Cylinder DSNU-16-20-PPS-A (DSNU-16-20-PPS-A)
- Festo Pneumatic System Components