Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-10-40-P-A
Mfr # DSNU-10-40-P-A
Zoro # G302738615
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-10-40-P-A
- Zoro # G302738615
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-10-40-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=40 Mm, Piston Diameter=10 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/4" ID 2Pc Clamp Collar, Stl, Zinc, 2C-075-Z (2C-075-Z)
- NATIONAL Small Bore Inch Seal, 473228 (473228)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- FESTO Compact Cylinder ADVU-25-25-A-P-A (ADVU-25-25-A-P-A)
- FESTO Guided Drive DFM-20-50-P-A-GF (DFM-20-50-P-A-GF)
- FESTO Compact Cylinder ADN-16-30-I-P-A (ADN-16-30-I-P-A)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- FESTO Standards-Based Cylinder DSNU-16-80-PPS-A (DSNU-16-80-PPS-A)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting (5VLH8)
- Festo Air Cylinders