Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-10-10-P-A
Mfr # DSNU-10-10-P-A
Zoro # G202738678
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-10-10-P-A
- Zoro # G202738678
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-10-10-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=10 Mm, Piston Diameter=10 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- FESTO Compact Cylinder ADVU-16-15-A-P-A (ADVU-16-15-A-P-A)
- FESTO Standards-Based Cylinder DNC-100-125-PPV (DNC-100-125-PPV)
- FESTO Round Cylinder DSNU-50-100-PPV-A (DSNU-50-100-PPV-A)
- FESTO Compact Cylinder DPDM-16-50-PA (DPDM-16-50-PA)
- FESTO Compact Cylinder ADNGF-16-25-P-A (ADNGF-16-25-P-A)
- FESTO Compact Cylinder ADVU-40-40-A-P-A (ADVU-40-40-A-P-A)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 100 mm Stroke, ISO Double Acting (CD85F25-100-B)
- Festo Pneumatic System Components