Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-63-400-PPSA-N3
Mfr # DSBC-63-400-PPSA-N3
Zoro # G302738851
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-63-400-PPSA-N3
- Zoro # G302738851
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-63-400-Ppsa-N3 With Self-Adjusting Pneumatic End Position Cushioning Stroke=400 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- FESTO Standards-Based Cylinder DSBF-C-32-250-PPVA-N3-R (DSBF-C-32-250-PPVA-N3-R)
- FESTO Compact Cylinder ADVU-32-10-P-A (ADVU-32-10-P-A)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- FESTO Compact Cylinder ADN-80-10-A-P-A (ADN-80-10-A-P-A)
- FESTO Standards-Based Cylinder DSNU-12-25-P-A (DSNU-12-25-P-A)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (6X392)
- Festo Air Cylinders