Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-50-80-PPVA-N3
Mfr # DSBC-50-80-PPVA-N3
Zoro # G202741135
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-50-80-PPVA-N3
- Zoro # G202741135
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-50-80-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=80 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- GOSO GOSO: Manual Gun Style Plug Spinner (GOSO-GSPS)
- GATES Truflex V-Belts, 4L600 (4L600)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- FESTO Compact Cylinder ADNGF-16-50-P-A (ADNGF-16-50-P-A)
- FESTO Guided Drive DFM-63-125-P-A-KF (DFM-63-125-P-A-KF)
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-50-PPV-A (DSNU-16-50-PPV-A)
- FESTO Short-Stroke Cylinder AEVC-20-10-I-P (AEVC-20-10-I-P)
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- Festo Pneumatic System Components