Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-40-300-PPVA-N3
Mfr # DSBC-40-300-PPVA-N3
Zoro # G102741556
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-40-300-PPVA-N3
- Zoro # G102741556
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-40-300-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=300 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M12X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-10-12-FG)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- FESTO Compact Cylinder ADN-16-30-A-P-A (ADN-16-30-A-P-A)
- FESTO Guided Drive DFM-32-25-P-A-KF (DFM-32-25-P-A-KF)
- FESTO Compact Cylinder ADVU-25-30-P-A (ADVU-25-30-P-A)
- FESTO Compact Cylinder ADN-50-30-A-P-A (ADN-50-30-A-P-A)
- FESTO Guided Drive DFM-16-10-P-A-GF (DFM-16-10-P-A-GF)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR150-0400)
- Festo Air Cylinders