Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-32-80-PPSA-N3
Mfr # DSBC-32-80-PPSA-N3
Zoro # G702737690
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-32-80-PPSA-N3
- Zoro # G702737690
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-32-80-Ppsa-N3 With Self-Adjusting Pneumatic End Position Cushioning Stroke=80 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1 In, SS (1C-100-S)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D005BH4HC, Pressure Line, 5 micron, Outside-In (MF0060285)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- FESTO Compact Cylinder DPDM-16-50-PA (DPDM-16-50-PA)
- FESTO Compact Cylinder ADN-20-40-A-P-A (ADN-20-40-A-P-A)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- FESTO Flat Cylinder DZH-32-300-PPV-A (DZH-32-300-PPV-A)
- FESTO Moment Compensator DARD-L1-32-S (DARD-L1-32-S)
- FESTO Compact Cylinder ADVU-16-30-P-A (ADVU-16-30-P-A)
- FESTO Compact Cylinder ADN-16-30-I-P-A (ADN-16-30-I-P-A)
- Festo Pneumatic System Components