Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-32-500-PPVA-N3
Mfr # DSBC-32-500-PPVA-N3
Zoro # G802737590
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-32-500-PPVA-N3
- Zoro # G802737590
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-32-500-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=500 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 5/8'' Bore - Die Cast (5117558)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210ZZ)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- D&D 640mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA640)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- FESTO Standards-Based Cylinder ESNU-20-50-P-A (ESNU-20-50-P-A)
- FESTO Compact Cylinder ADVU-16-40-A-P-A (ADVU-16-40-A-P-A)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- FESTO Compact Cylinder ADVULQ-40-15-A-P-A (ADVULQ-40-15-A-P-A)
- FESTO Clamping Module EV-25-4 (EV-25-4)
- Festo Pneumatic System Components