Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3
Mfr # DSBC-32-50-D3-PPSA-N3
Zoro # G202742972
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-32-50-D3-PPSA-N3
- Zoro # G202742972
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-32-50-D3-Ppsa-N3 With Self-Adjusting Pneumatic End Position Cushioning Stroke=50 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CLIMAX METAL PRODUCTS Step Down Adapter, Clamp On, Bore 7/8" (SDA-087)
- FESTO Solenoid Coil VACF-B-B2-5 (VACF-B-B2-5)
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM (84933)
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P (ADVC-20-10-A-P)
- FESTO Standards-Based Cylinder DSNU-25-400-PPS-A (DSNU-25-400-PPS-A)
- FESTO Guided Drive DFM-12-40-P-A-KF (DFM-12-40-P-A-KF)
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- FESTO Round Cylinder DSNU-32-80-P-A (DSNU-32-80-P-A)
- FESTO Round Cylinder DSNU-32-25-P-A (DSNU-32-25-P-A)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- Festo Air Cylinders