Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-32-25-PPVA-N3
Mfr # DSBC-32-25-PPVA-N3
Zoro # G202737909
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSBC-32-25-PPVA-N3
- Zoro # G202737909
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-32-25-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=25 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 ZZ PRX)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270L123A, Pressure Line, 25 micron, Outside-In (MF0545693)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- MI-T-M Adjustable Thermostat, 250 Deg F (32-0962)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- FESTO Guided Drive DFM-16-50-P-A-GF (DFM-16-50-P-A-GF)
- FESTO Mini Guided Drive DFC-10-15-P-A-GF (DFC-10-15-P-A-GF)
- FESTO Compact Cylinder ADN-16-20-A-P-A (ADN-16-20-A-P-A)
- FESTO Standards-Based Cylinder DSBC-40-100-PPVA-N3 (DSBC-40-100-PPVA-N3)
- FESTO Compact Cylinder ADVULQ-12-30-P-A (ADVULQ-12-30-P-A)
- FESTO Short-Stroke Cylinder ADVC-25-10-I-P-A (ADVC-25-10-I-P-A)
- Festo Air Cylinders