Shop All Air Cylinders
Festo
Standards-Based Cylinder DNC-40-200-PPV-A
Mfr # DNC-40-200-PPV-A
Zoro # G102739621
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DNC-40-200-PPV-A
- Zoro # G102739621
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dnc-40-200-Ppv-A As Per Iso 15552, With Profile Cylinder Barrel, For Proximity Sensing, With Adjustable Cushioning At Both End Positions. Stroke=200 Mm, Piston Diameter=40 Mm, Piston Rod Thread=M12X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In-Line Bleed Valve 1/4 Inch MPT x 1/4 Inch FPT (VR440)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- FESTO Moment Compensator DARD-L1-32-S (DARD-L1-32-S)
- FESTO Standards-Based Cylinder DSBC-50-300-PPVA-N3 (DSBC-50-300-PPVA-N3)
- FESTO Guided Drive DFM-40-50-P-A-GF (DFM-40-50-P-A-GF)
- FESTO Short-Stroke Cylinder ADVC-16-10-A-P-A (ADVC-16-10-A-P-A)
- FESTO Standards-Based Cylinder DNC-63-200-PPV-A (DNC-63-200-PPV-A)
- FESTO Compact Cylinder ADN-80-25-I-P-A (ADN-80-25-I-P-A)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC088-1000)
- Festo Pneumatic System Components