Shop All Air Cylinders
Festo
Standards-Based Cylinder DNC-32-125-PPV-A
Mfr # DNC-32-125-PPV-A
Zoro # G902739395
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DNC-32-125-PPV-A
- Zoro # G902739395
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dnc-32-125-Ppv-A As Per Iso 15552, With Profile Cylinder Barrel, For Proximity Sensing, With Adjustable Cushioning At Both End Positions. Stroke=125 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 7/16" X 1 7/16" ID Split Recessed Screw Coup, Stl, Bo (CC-143-143)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KW, Pressure Line, 10 micron, Outside-In (MF0575934)
- FESTO Push-In Fitting QSF-1/2-12-B (QSF-1/2-12-B)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- FESTO Compact Cylinder ADVU-32-5-A-P-A (ADVU-32-5-A-P-A)
- FESTO Standards-Based Cylinder DSBC-32-400-PPVA-N3 (DSBC-32-400-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- FESTO Round Cylinder DSNU-1"-6"-PPV-A (DSNU-1"-6"-PPV-A)
- FESTO Short-Stroke Cylinder AEVC-50-25-I-P (AEVC-50-25-I-P)
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- Festo Air Cylinders