Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-LT20-M52-MD-G18-F7
Mfr # VUVS-LT20-M52-MD-G18-F7
Zoro # G602736984
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VUVS-LT20-M52-MD-G18-F7
- Zoro # G602736984
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-Lt20-M52-Md-G18-F7 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ITT Conoflow Airpak 14In 300Psi 025Psi Npt Pneumatic FilterRegulator (GFH60XTKEX1C E89)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- D&D 2337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2337)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-L14-B52-ZT-G18-1P3 (VUVG-L14-B52-ZT-G18-1P3)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- Festo Pilot Air Control Valves