Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L30-M32C-MD-N38-F8
Mfr # VUVS-L30-M32C-MD-N38-F8
Zoro # G802737026
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VUVS-L30-M32C-MD-N38-F8
- Zoro # G802737026
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L30-M32C-Md-N38-F8 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (8WF8-B)
- SKF SKF 6206 2RS1/C3, Single Row Ball Bearings (6206 2RS1/C3)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- D&D 2750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2750)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Festo Pneumatic Valves