Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-M52-MT-G14-1P3
Mfr # VUVG-L18-M52-MT-G14-1P3
Zoro # G102734442
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VUVG-L18-M52-MT-G14-1P3
- Zoro # G102734442
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-M52-Mt-G14-1P3 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (15E)
- DAYTON Unit Bearing Motor, 1/300HP, 1550 rpm, 115V (4YFH6)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- AVENTICS Air Pilot Valve (L22PP452O000000)
- Festo Pneumatic Valves