Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-M52-MZT-F-1R8L
Mfr # VUVG-B10-M52-MZT-F-1R8L
Zoro # G402732506
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VUVG-B10-M52-MZT-F-1R8L
- Zoro # G402732506
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-M52-Mzt-F-1R8L Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=230 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON CX162 Cogged V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs (4FJ36)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Hytrel (L099H)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- FESTO Solenoid Valve MFH-5-1/8-S-B (MFH-5-1/8-S-B)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- SQUARE D Pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, LED green, 120V (9001KP38LGG6)
- Festo Pilot Air Control Valves