Shop All Pilot Air Control Valves
Festo
Solenoid Valve MN1H-5/2-D-2-FR-C
Mfr # MN1H-5/2-D-2-FR-C
Zoro # G802722602
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MN1H-5/2-D-2-FR-C
- Zoro # G802722602
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mn1H-5/2-D-2-Fr-C With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FLEXZILLA Flexzilla 1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green (1795673)
- TRITAN Pillow Block Unit, Wide Inner Rng Insrt, Set Scrw, 1-in. Bre, 1.4375 Bre Cntr H, 4.1339-in. BH to BH (UCP205-16 ZERK BOTTOM)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, SS (D3M3-S)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.75 in OD (BK36)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8 (VUVS-L30-P53C-MD-G38-F8)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- Festo Pneumatic Valves