Shop All Solenoid Air Control Valves
Festo
Solenoid Valve MHP1-M1H-3/2G-M3-TC
Mfr # MHP1-M1H-3/2G-M3-TC
Zoro # G502718974
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MHP1-M1H-3/2G-M3-TC
- Zoro # G502718974
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Mhp1-M1H-3/2G-M3-Tc Semi In-Line Valve For Individual And Manifold Mounting, Very Compact, With Plug Connector On Top Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=10 L/Min, Operating Pressure=0 - 0,8 Mpa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- GATES Polyflex JB Belts, 3/3M580JB (3/3M580JB)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 18.4 inch OD (6C180F)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DXPSR03.00)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- FESTO Solenoid Valve MHA2-MS1H-3/2G-2-K (MHA2-MS1H-3/2G-2-K)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- FESTO On-Off Valve MS9-EM-G-S-VS (MS9-EM-G-S-VS)
- SMC Pneumatic Solenoid Valve 0.7mpa (SY5300-5U1)
- Festo Solenoid Air Control Valves