Shop All Pilot Air Control Valves
Festo
Solenoid Valve MFH-3-1/4-S
Mfr # MFH-3-1/4-S
Zoro # G702736419
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MFH-3-1/4-S
- Zoro # G702736419
- Country of Origin India
- Category Pilot Air Control Valves
Description
Solenoid Valve Mfh-3-1/4-S With Manual Override, Without Solenoid Coil Or Socket. Solenoid Coil And Socket Should Be Ordered Separately. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=30,5 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=-0,95 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PERFORMANCE TOOL Portable Air Tank, 5 gal. (W10005)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color) (CPA421Z)
- STA-LUBE Thread Lubricant, 8 Wt Oz (SL35925)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- Festo Pneumatic Valves