Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE18-M2H-3GL-1/4
Mfr # CPE18-M2H-3GL-1/4
Zoro # G202723667
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # CPE18-M2H-3GL-1/4
- Zoro # G202723667
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe18-M2H-3Gl-1/4 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Standards-Based Cylinder DSNU-20-10-P-A (DSNU-20-10-P-A)
- PARKER Oil (Lubricator) (F442001)
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- Festo Pneumatic Valves