Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-5/3G-M7
Mfr # CPE10-M1CH-5/3G-M7
Zoro # G602727944
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # CPE10-M1CH-5/3G-M7
- Zoro # G602727944
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-5/3G-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=350 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Micro-V Belts, 190J4 (190J4)
- TRITAN Roller Chain, 04B, Single Strand, 10ft. (04B-1 X 10FT)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- Festo Pilot Air Control Valves