Shop All Solenoid Coils
Festo
Solenoid Coil VACS-C-C1-16B
Mfr # VACS-C-C1-16B
Zoro # G102736941
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VACS-C-C1-16B
- Zoro # G102736941
- Country of Origin China
- Category Solenoid Coils
Description
Solenoid Coil Vacs-C-C1-16B Type C Connection Pattern, To En 175 301, 120 V Ac/60 Hz And 110 V Ac/50-60 Hz Assembly Position=Any, Duty Cycle=100 %, Insulation Class=H, Characteristic Coil Data=110/120 V Ac: 50/60 Hz, Pick-Up Power: 2.8 Va, Holding Power: 1.9 Va, Surge Strength=2,5 Kv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- GATES PowerGrip Timing Belts, 285L075 (285L075)
- FESTO Solenoid Coil MSN1W-110AC-OD (MSN1W-110AC-OD)
- FESTO Solenoid Coil MSFW-24-50/60-OD (MSFW-24-50/60-OD)
- FESTO Solenoid Coil MSFG-24/42-50/60-OD (MSFG-24/42-50/60-OD)
- FESTO Solenoid Coil MSFW-110-50/60-EX (MSFW-110-50/60-EX)
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- Festo Solenoid Coils