Shop All Air Cylinders
Festo
Semi-Rotary Drive DFPD-20-RP-90-RD-F05
Mfr # DFPD-20-RP-90-RD-F05
Zoro # G802743607
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DFPD-20-RP-90-RD-F05
- Zoro # G802743607
- Country of Origin Italy
- Category Air Cylinders
Description
Semi-Rotary Drive Dfpd-20-Rp-90-Rd-F05 Double-Acting, Rack And Pinion Engineering Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211. Size Of Actuator=20, Flange Hole Pattern=F05, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- DONALDSON DONALDSON P551551 HYDRAULIC FILTER ELEMENT (P551551)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50318D10BNV, Pressure Line, 10 micron, Outside-In (MF0059518)
- FESTO Standards-Based Cylinder DSNU-12-25-P-A (DSNU-12-25-P-A)
- FESTO Standards-Based Cylinder DSBC-32-320-PPVA-N3 (DSBC-32-320-PPVA-N3)
- FESTO Short-Stroke Cylinder ADVC-16-5-I-P (ADVC-16-5-I-P)
- FESTO Round Cylinder DSNU-S-25-50-P-A (DSNU-S-25-50-P-A)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- FESTO Compact Cylinder ADVU-16-15-P-A (ADVU-16-15-P-A)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, NFPA Double Acting (5UZE0)
- Festo Air Cylinders