Shop All Air Cylinders
Festo
Round Cylinder DSNU-S-16-50-PPS-A
Mfr # DSNU-S-16-50-PPS-A
Zoro # G202743061
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DSNU-S-16-50-PPS-A
- Zoro # G202743061
- Country of Origin Germany
- Category Air Cylinders
Description
Round Cylinder Dsnu-S-16-50-Pps-A Stroke=50 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- REELCRAFT Drive Spring (S505740)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- ENERPAC Release Valve Lever (P6012SR)
- FESTO Compact Cylinder ADN-20-25-I-P-A (ADN-20-25-I-P-A)
- FESTO Compact Cylinder ADN-25-60-A-P-A (ADN-25-60-A-P-A)
- FESTO Compact Cylinder ADVU-50-25-A-P-A (ADVU-50-25-A-P-A)
- FESTO Short-Stroke Cylinder ADVC-25-5-I-P (ADVC-25-5-I-P)
- FESTO Twin-Piston Cylinder DPZJ-32-50-P-A-S2 (DPZJ-32-50-P-A-S2)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- Festo Air Cylinders