Shop All Cylinder Mounting Hardware
Festo
Rod Eye SGS-M10X1, 25
Mfr # SGS-M10X1,25
Zoro # G302743701
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # SGS-M10X1,25
- Zoro # G302743701
- Country of Origin China
- Category Cylinder Mounting Hardware
Description
Rod Eye Sgs-M10X1,25 With Hexagonal Nut, For Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M10X1,25, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C, Product Weight=88 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633698M)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M90P01, Suction, 125 micron (ZX-SF504M90P01)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- FESTO Clevis Foot CRLMC-40 (CRLMC-40)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- FESTO Rod Eye SGS-M6 (SGS-M6)
- FESTO Swivel Flange SNCB-80 (SNCB-80)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- FESTO Swivel Flange SNC-32 (SNC-32)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- Festo Cylinder Mounting Hardware