Shop All Cylinder Mounting Hardware
Festo
Rod Clevis SG-M20X1, 5
Mfr # SG-M20X1,5
Zoro # G602744248
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # SG-M20X1,5
- Zoro # G602744248
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Description
Rod Clevis Sg-M20X1,5 With Hexagonal Nut, For Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8140. Size=M20X1,5, Conforms To Standard=Iso 8140, Threaded Connection=Female Thread M20X1.5, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATSP-16-5-F (ATSP-16-5-F)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1500 RPM (945A)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- FESTO Self-Aligning Rod Coupler FK-M16X1, 5 (FK-M16X1,5)
- FESTO Clevis Foot LSNG-32 (LSNG-32)
- FESTO Rod Eye SGS-M10X1, 25 (SGS-M10X1,25)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- Festo Cylinder Mounting Hardware