Shop All Push On Hose Fittings
Festo
Push-In L-Fitting, Rotatable QSRL-1/4-6
Mfr # QSRL-1/4-6
Zoro # G502724173
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # QSRL-1/4-6
- Zoro # G502724173
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In L-Fitting, Rotatable Qsrl-1/4-6 360° Rotatable, With Ball Bearing, Male Thread With External Hexagon. Size=Standard, Nominal Size=3,1 Mm, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (9717)
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- FESTO Multiple Distributor QST3-8-6 (QST3-8-6)
- FESTO Push-In Fitting QS-1/4-6-I (QS-1/4-6-I)
- FESTO Push-In Connector QB-3/8H-5/16-U (QB-3/8H-5/16-U)
- FESTO Push-In Fitting QSF-1/8-8-B (QSF-1/8-8-B)
- FESTO Push-In L-Fitting NPQH-L-G18-Q8-P10 (NPQH-L-G18-Q8-P10)
- FESTO Push-In Fitting QS-1/4-8-I (QS-1/4-8-I)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- Festo Push On Hose Fittings