Shop All Push On Hose Fittings
Festo
Push-In Fitting QB-3/8-1/4-U-M
Mfr # QB-3/8-1/4-U-M
Zoro # G302729842
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # QB-3/8-1/4-U-M
- Zoro # G302729842
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qb-3/8-1/4-U-M Male Thread With External Hexagon. Size=Standard, Nominal Size=0,197 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (201KDD)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- FESTO Push-In Fitting QSM-G1/8-6 (QSM-G1/8-6)
- FESTO Push-In L-Fitting QBL-1/4-1/4-U-M (QBL-1/4-1/4-U-M)
- FESTO Push-In L-Connector QSL-6 (QSL-6)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- FESTO Push-In T-Fitting QST-3/8-8 (QST-3/8-8)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M6A)
- Festo Hose Fittings